Skip Content

Struct/Wildland Fire Boots,Mens,10M,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Struct/Wildland Fire Boots, Mens, 10M, 1PR

HELLFIRE

Price: $544.29 / pair

Please sign in or register to access lists

  • Item # 9WRL2
  • Mfr. Model # 804-6391 10M
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E4792
  • Shipping Weight 7.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemStructural/Wildland Firefighting Boots
  • GenderMen's
  • Size10
  • WaterproofYes
  • Footwear WidthM
  • Footwear Closure TypeLace In Zipper
  • Toe TypePlain
  • Metatarsal GuardNo
  • Shank MaterialSteel
  • Height10"
  • ColorBlack
  • Upper MaterialLeather w/Comfort Weave Waterproof Barrier
  • Midsole MaterialRubber
  • Outsole MaterialVibram(R)
  • ResistsAbrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
  • Footwear Sole PatternChiseled Edge Lug
  • StandardsNFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Comfortable and dependable boots are ideal for almost any fire-related or rescue operation. Constructed of waterproof, cut-resistant, and flame-resistant leather with a scuff-resistant, sharkskin-texture leather toe. Durable outsoles, storm-welt construction, and steel triple-ladder shanks for extended service life. Additional safety provided by steel toes, and puncture-resistant, stainless steel bottom plates.
Certified for Technical Rescue Incidents. Meet NFPA 1977. Meet ASTM F2413-11.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.