Skip Content

 
Padlock Seal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Padlock Seal


Technical Specs

  • Primary ApplicationGeneral Purpose Barrier 
  • ItemPadlock Seal 
  • MaterialHigh Density Polyethylene 
  • Length1-1/2" 
  • Number of Digits
  • Imprinting2 Lines of 13 Characters 
  • Thickness11/64" 
Color
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
UMSR6UVR-C
Blue

Limited Quantity Available

$6.54 / pkg. of 100

Padlock Seal,Blue,PK 100
Catalog Page #  NA

Clearance Price $6.54 / pkg. of 100

Price $30.30 / pkg. of 100

Technical Specs

  • Primary ApplicationGeneral Purpose Barrier
  • ItemPadlock Seal
  • MaterialHigh Density Polyethylene
  • ColorBlue
  • Length1-1/2"
  • Number of Digits7
  • Imprinting2 Lines of 13 Characters
  • Thickness11/64"
UMSR5UVR-C
Green

Limited Quantity Available

$20.74 / pkg. of 100

Padlock Seal,Green,PK 100
Catalog Page #  NA

Clearance Price $20.74 / pkg. of 100

Price $31.55 / pkg. of 100

Technical Specs

  • Primary ApplicationGeneral Purpose Barrier
  • ItemPadlock Seal
  • MaterialHigh Density Polyethylene
  • ColorGreen
  • Length1-1/2"
  • Number of Digits7
  • Imprinting2 Lines of 13 Characters
  • Thickness11/64"
UMSR2UVR-C
Red

Limited Quantity Available

$21.01 / pkg. of 100

Padlock Seal,Red,PK 100
Catalog Page #  NA

Clearance Price $21.01 / pkg. of 100

Price $32.15 / pkg. of 100

Technical Specs

  • Primary ApplicationGeneral Purpose Barrier
  • ItemPadlock Seal
  • MaterialHigh Density Polyethylene
  • ColorRed
  • Length1-1/2"
  • Number of Digits7
  • Imprinting2 Lines of 13 Characters
  • Thickness11/64"
UMSR4UVR-C
Yellow

Limited Quantity Available

$21.01 / pkg. of 100

Padlock Seal,Yellow,PK 100
Catalog Page #  NA

Clearance Price $21.01 / pkg. of 100

Price $32.15 / pkg. of 100

Technical Specs

  • Primary ApplicationGeneral Purpose Barrier
  • ItemPadlock Seal
  • MaterialHigh Density Polyethylene
  • ColorYellow
  • Length1-1/2"
  • Number of Digits7
  • Imprinting2 Lines of 13 Characters
  • Thickness11/64"