Skip Content

 
Hydronic Baseboard Heater, Residential close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hydronic Baseboard Heater, Residential

Technical Specs

  • Item Hydronic Baseboard Heater 
  • Housing Style Conventional 
  • Primary Application Residential 
  • Mounting Type Floor 
  • Depth 2-7/8" 
  • Height 7-1/16" 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
RB-750-A2
24"

$27.85 / each

Enter location to check availability
Catalog Page #  3852 

Price $27.85 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 24"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A3
36"

$40.90 / each

Enter location to check availability
Catalog Page #  3852 

Price $40.90 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 36"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A4
48"

$50.55 / each

Enter location to check availability
Catalog Page #  3852 

Price $50.55 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 48"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A5
60"

$66.05 / each

Enter location to check availability
Catalog Page #  3852 

Price $66.05 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 60"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A6
72"

$79.05 / each

Enter location to check availability
Catalog Page #  3852 

Price $79.05 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 72"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A7
84"

$92.55 / each

Enter location to check availability
Catalog Page #  3852 

Price $92.55 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 84"
  • Depth 2-7/8"
  • Height 7-1/16"
RB-750-A8
96"

$104.20 / each

Enter location to check availability
Catalog Page #  3852 

Price $104.20 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 96"
  • Depth 2-7/8"
  • Height 7-1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More