Skip Content

Hydronic Closed Loop Heater,36 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydronic Closed Loop Heater, 36 In. L

Price $38.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E954
  • Mfr. Model # RB-750-A3
  • UNSPSC # 40101814
  • Catalog Page # 4300
  • Shipping Weight 6.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydronic Baseboard Heater
  • Housing StyleConventional
  • Primary ApplicationResidential
  • Mounting TypeFloor
  • Length36"
  • Depth2-7/8"
  • Height7-1/16"
  • ColorWhite
  • Housing MaterialAluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hydronic Baseboard Heaters
Rugged high-capacity heaters feature 3/4" copper pipe with aluminum fins, 18-ga. front panel, and aluminum grille. Panel is made of dent-resistant steel. Front snaps firmly onto brackets, and is easily removed for cleaning. Pivot-mounted damper with fingertip control can be set in any position to regulate heat flow. White semigloss finish; exterior can be repainted to match room decor. 73/8"H x 2-11/16"D.
IBR approved (Institute of Boiler and Radiator Manufacturers).
Note: 5-, 6-, and 8-ft. baseboard heaters include 1 set of joining pieces.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do the heaters include the enclosures

11 months ago
by
Read all my Q&A
 
Please wait while more information about baconaiken is loaded.
Additional information about baconaiken could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this includes the white housing. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need heat at our cabin bathroom that doesnt shut off after 8 hours, and only have elec service for 110 outlet
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about deerhunter56 is loaded.
Additional information about deerhunter56 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 2E954 is a baseboard heater designed to be piped to a hot water boiler system. I believe you are looking for an electric base board heater. I recommend you call our HVAC tech team to discuss the application. 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:40:14.253-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E954, prod, sort_default
1 of 1
  • 2015-09-02T19:40:14.255-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E954, prod, sort_default
1 of 1