Skip Content

Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Output 254,400, 13,000 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Output 254,400, 13,000 sq. ft.

Price $4,859.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PFX0
  • Mfr. Model # HVF310
  • UNSPSC # 40101819
  • Catalog Page # 3842
  • Shipping Weight 320.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Fired Torpedo Heater
  • BtuH Output 254,400
  • Tank Capacity 35.7 gal.
  • Fuel Consumption 2.28 gph
  • Heating Area 13,000 sq. ft.
  • Hours on One Filling 16
  • Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene
  • Voltage 120
  • Hz 60
  • Amps AC 12
  • Built-In Thermostat No - Optional
  • Length 69"
  • Width 28"
  • Height 38"
  • Air Flow 2500 cfm
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features High Pressure Operation, (4) Loop Exhaust Gas System(TM), 160 Degrees F Temperature Rise, Extra Large Fuel Tanks
  • Safety Features Photoelectric Flame Sensor, Overheat Switch Protection and Air Pressure Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA-B140.8-1967
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.