Skip Content

Portable Gas Heater,Dual Fuel,400000BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Gas Heater, Dual Fuel, 400000BtuH

Price $10,035.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 5PFW5
  • Mfr. Model # VG400
  • UNSPSC # 40101819
  • Catalog Page # 4289
  • Shipping Weight 539.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Gas Heater
  • Gas TypeLP/NG
  • BtuH Output400,000
  • Min. Cylinder Size500 gal. - 2000 lb.
  • Heating Area64,000 sq. ft.
  • Fuel Rate19 lb./hr.
  • Amps AC10
  • Voltage120
  • Built-In ThermostatYes
  • Height45"
  • Width24"
  • Length60"
  • Air Flow2100 cfm
  • Hz60
  • Air Temp. Rise200 Degrees F
  • Cord Length36"
  • NEMA Plug Configuration5-15
  • FeaturesThermostat Control, Wheels, Ductable), Indirect Fired
  • Safety FeaturesFlame Safeguard Control, Overheat Limit, Airflow Switch
  • Manufacturers Warranty Length1 yr. Parts Only
  • StandardsCSA, ANSI Z83.7a-2000
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.