Skip Content

Portable Gas Heater,Dual Fuel,175000BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Gas Heater, Dual Fuel, 175000BtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5PFW4
  • Mfr. Model # VG175
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 257.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 175,000
  • Min. Cylinder Size 200 gal. - 800 lb.
  • Heating Area 28,000 sq. ft.
  • Fuel Rate 8 lb./hr.
  • Amps AC 10
  • Voltage 120
  • Built-In Thermostat Yes
  • Height 38"
  • Width 15"
  • Length 43"
  • Air Flow 1400 cfm
  • Hz 60
  • Air Temp. Rise 200 Degrees F
  • Cord Length 36"
  • NEMA Plug Configuration 5-15
  • Features Thermostat Control, Wheels, Ductable), Indirect Fired
  • Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch
  • Manufacturers Warranty Length 1 yr. Parts Only
  • Standards CSA, ANSI Z83.7a-2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.