Skip Content

Portable Gas Heater,Dual Fuel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gas Heater, Dual Fuel

Price $3,412.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z967
  • Mfr. Model # DG250
  • UNSPSC # 40101819
  • Catalog Page # 3842
  • Shipping Weight 160.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 241,000/255,000
  • Min. Cylinder Size 500 gal. - 2000 lb.
  • Heating Area 12,500 sq. ft.
  • Fuel Rate 2.3 gph LP, 255 cu. ft./hr NG
  • Amps AC 5
  • Voltage 120
  • Built-In Thermostat No
  • Height 36"
  • Width 31"
  • Length 45"
  • Air Flow 2766 cfm
  • Hz 60
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features Wheels, Lifting Hook, Ductable Up to 50 ft., Direct Fired
  • Safety Features Overheat Limit, Air Switch, Flame Sensor
  • Manufacturers Warranty Length 1 yr. Parts Only
  • Standards CSA, ANSI Z83.7.A 2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.