Skip Content

Torpedo Heater,174,900 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torpedo Heater, 174,900 BtuH

HEAT WAGON

Price: $4,124.00 / each

Please sign in or register to access lists

  • Item # 5PFW9
  • Mfr. Model # HVF210
  • UNSPSC # 40101819
  • Catalog Page # 4287
  • Shipping Weight 241.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemOil Fired Torpedo Heater
  • BtuH Output174,900
  • Tank Capacity27.7 gal.
  • Fuel Consumption1.48 gph
  • Heating Area8800 sq. ft.
  • Hours on One Filling19
  • Fuel TypeJP-8/Jet A Fuel, #1/#2 Diesel, Kerosene
  • Voltage120
  • Hz60
  • Amps AC9
  • Built-In ThermostatNo - Optional
  • Length57"
  • Width23"
  • Height38"
  • Air Flow1530 cfm
  • Cord Length12"
  • NEMA Plug Configuration5-15
  • FeaturesHigh Pressure Operation, (4) Loop Exhaust Gas System(TM), 160 Degrees F Temperature Rise, Extra Large Fuel Tanks
  • Safety FeaturesPhotoelectric Flame Sensor, Overheat Switch Protection and Air Pressure Switch
  • Manufacturers Warranty Length1 yr.
  • StandardsCSA-B140.8-1967
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.