Skip Content

 
Microtube Storage Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Microtube Storage Box

HEARTHROW SCIENTIFIC


Technical Specs

  • ItemMicrotube Storage Box 
  • Type81-Well 
  • HoldsMicrotubes 
  • Height1-3/4" 
  • Width5" 
  • Length5" 
  • MaterialPolypropylene 
  • Number of Compartments
  • Number of Slots81 
Shop Items By:Clearance Items 
Color
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
HS23255G
Assorted

Limited Quantity Available

$38.21 / pkg. of 5

Storage Box,Microtubes,Assorted,PK5
Catalog Page #  NA

Clearance Price:
$38.21 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorAssorted
HS23255H
Black

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Black,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorBlack
HS23255B
Blue

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,, Tube Size,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorBlue
HS23255C
Green

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Green,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorGreen
HS23255A
Natural

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Natural,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorNatural
HS23255F
Orange

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Orange,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorOrange
HS23255D
Pink

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Pink,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorPink
HS23255E
Yellow

Limited Quantity Available

$7.25 / pkg. of 5

Storage Box,Microtubes,Yellow,PK5
Catalog Page #  NA

Clearance Price:
$7.25 / pkg. of 5

Price: $42.45 / pkg. of 5

Technical Specs

  • ItemMicrotube Storage Box
  • Type81-Well
  • HoldsMicrotubes
  • Height1-3/4"
  • Width5"
  • Length5"
  • MaterialPolypropylene
  • Number of Compartments1
  • Number of Slots81
  • ColorYellow

Alternate Search Terms