Skip Content

MRI Light,Medium Base Halogen,120W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MRI Light, Medium Base Halogen, 120W, 120V

Price $1,047.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38G280
  • Mfr. Model # HPT3M G 120 PAB 60T10 WWGR
  • UNSPSC # 42182602
  • Catalog Page # 693
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item MRI Light
  • Fixture Type Patient Room
  • Lamp Type Medium Base Halogen
  • Lamp Quantity 2
  • Suggested Lamp Item No. 2DZJ9
  • Lamp Watts 60W
  • Fixture Wattage 120W
  • Voltage 120V
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Ambient Temp. Range -10 Degrees to 104 Degrees F
  • Lamp Included No
  • Height 5-11/16"
  • Length 23-5/8"
  • Width 22-13/32"
  • Housing Material 16 ga. Die-formed Aluminum
  • Housing Finish Polyester Powder Coated
  • Standards UL Listed
  • Series HPT3M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Special Application Fluorescent Fixtures

• Lamps not included
MRI Lights
Nonferrous, die-formed aluminum construction will not interfere with sensitive magnetic scanning equipment. Lamp shield reduces shadows.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.