Skip Content

API ASTM Hydrometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

API ASTM Hydrometer

Price $53.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K092
  • Mfr. Model # 9H
  • UNSPSC # 41113024
  • Catalog Page # 792
  • Catalog Group # G3716
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of lead-free ballast and glass, this 330mm (13") long plain form hydrometer measures the relative density (specific gravity) of oil- and petroleum-related products in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. It is calibrated traceable to NIST standards at three points and is supplied with a detailed calibration report stating corrections to one-tenth of the smallest division. It is serialized and conforms to the accuracy requirements of ASTM hydrometers. The temperature standardization is 60°F/60°F. It is packaged in a recyclable, deluxe storage box.

Note: ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale API ASTM
  • Scale Divisions 0.1 Degrees
  • Range 79/91 Degrees
  • Length 330mm
  • Temp. Range 60 to 60 Degrees F
  • Accuracy +/-0.1 Degrees
  • Hydrometer Solution Temp. 60 Degrees F
  • Application API ASTM
  • Standards NIST and ASTM 9H
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.