Skip Content

Portable Propane Hot Air Heater,70000Btu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Propane Hot Air Heater, 70000Btu

Price $3,083.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3JMR5
  • Mfr. Model # 5990
  • UNSPSC # 60106108
  • Catalog Page # N/A
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Propane Pro 70 Hot Air Heater
  • Voltage 240
  • Length 2 ft.
  • Width 1-1/2 ft.
  • Height 3-1/2 ft.
  • Btu 70,000
  • For Use With Shelters/Showers
  • Includes Pro 70 Hot Air Heater and Transport Cart
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



System sets up in less than 1 minute to safely heat a shelter or shower in seconds. The system stays outside and provides warm, safe heat without the smell of propane or danger of carbon monoxide. Constructed of military-grade stainless steel. Twin propane heaters work with most forced-air blowers that have a minimum of 700 cfm. Use a belt cincher to connect to any 8"- to 12"-dia., high-temperature, flexible hose duct. Rugged cart has large tires for easy transport. Temperature adjusts from 100° to 250°F.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.