Skip Content

GHS Training Kit for 25 Employees,Span close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GHS Training Kit for 25 Employees, Span

Price $892.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45H615
  • Mfr. Model # GHISTRNKIT9S
  • UNSPSC # 60106108
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Training Kit
  • Type Instructional
  • Subject Matter Workplace Safety
  • System Requirements PC with USB Port
  • Format Other
  • Time 2 hr.
  • Number of Pages 300
  • Height 8-1/2"
  • Width 11"
  • Depth 2"
  • Language Spanish
  • Provides Training for Globally Harmonized System
  • For Use With OSHA Compliance
  • Regulations Covered OSHA 1910.1200
  • Material Paper, Plastic
  • Includes (25) Manuals, (25) Booklets, (25) Training Cards, (25) Wallet Cards, (25) Posters, (25) Certificates
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.