Skip Content

 
Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve

Technical Specs

  • Item Solenoid Valve 
  • Valve Design 2-Way/2-Position 
  • Valve Configuration Normally Closed 
  • Orifice Dia. 3/64" 
  • Min. Operating Pressure Differential 0 psi 
  • Safe Working Water Pressure 120 psi 
  • Voltage 110VAC 
  • Operation Direct Acting 
  • Electrical Connections 1/2" Conduit 
Body Material
Please Select
Pipe Size
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
SV20075STE
CPVC
3/4"
3.20

$552.00 / each

Enter location to check availability
Catalog Page #  3602 

Price $552.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material CPVC
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 3.20
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 120 psi
  • Voltage 110VAC
  • Operation Direct Acting
  • Electrical Connections 1/2" Conduit
SV10075STV
PVC
3/4"
3.20

$528.50 / each

Enter location to check availability
Catalog Page #  3602 

Price $528.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material PVC
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 3.20
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 120 psi
  • Voltage 110VAC
  • Operation Direct Acting
  • Electrical Connections 1/2" Conduit
SV10075STE
PVC
3/4"
3.20

$501.50 / each

Enter location to check availability
Catalog Page #  3602 

Price $501.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material PVC
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 3.20
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 120 psi
  • Voltage 110VAC
  • Operation Direct Acting
  • Electrical Connections 1/2" Conduit
SV10100STV
PVC
1"
3.80

$569.50 / each

Enter location to check availability
Catalog Page #  3602 

Price $569.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material PVC
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 3.80
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 120 psi
  • Voltage 110VAC
  • Operation Direct Acting
  • Electrical Connections 1/2" Conduit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More