Skip Content

 
Pressure Regulator, PR Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pressure Regulator, PR Series

Technical Specs

  • Item Pressure Regulator 
  • Series PR 
Body Material
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Length
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Body Material
Inlet Size
Outlet Size
Length
Height
Price
Qty
Please use Qty box to add item(s) to cart.
PR20025T
CPVC
1/4"
1/4"
4-1/8"
9-1/4"

$832.50 / each

Enter location to check availability
Catalog Page #  NA

Price $832.50 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material CPVC
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 4-1/8"
  • Height 9-1/4"
PR20050T
CPVC
1/2"
1/2"
4-1/8"
9-1/4"

$953.50 / each

Enter location to check availability
Catalog Page #  NA

Price $953.50 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material CPVC
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Length 4-1/8"
  • Height 9-1/4"
PR20075T
CPVC
3/4"
3/4"
4-1/8"
9-1/4"

$1,527.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,527.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material CPVC
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Length 4-1/8"
  • Height 9-1/4"
PR20100T
CPVC
1"
1"
5-1/2"
14"

$1,717.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,717.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material CPVC
  • Inlet Size 1"
  • Outlet Size 1"
  • Length 5-1/2"
  • Height 14"
PR20150T
CPVC
1-1/2"
1-1/2"
5-1/2"
14"

$1,978.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,978.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material CPVC
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Length 5-1/2"
  • Height 14"
PR10025T
PVC
1/4"
1/4"
4-1/8"
9-1/4"

$516.00 / each

Enter location to check availability
Catalog Page #  NA

Price $516.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material PVC
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 4-1/8"
  • Height 9-1/4"
PR10050T
PVC
1/2"
1/2"
4-1/8"
9-1/4"

$549.00 / each

Enter location to check availability
Catalog Page #  NA

Price $549.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material PVC
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Length 4-1/8"
  • Height 9-1/4"
PR10075T
PVC
3/4"
3/4"
4-1/8"
9-1/4"

$908.00 / each

Enter location to check availability
Catalog Page #  NA

Price $908.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material PVC
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Length 4-1/8"
  • Height 9-1/4"
PR10100T
PVC
1"
1"
5-1/2"
14"

$1,060.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,060.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material PVC
  • Inlet Size 1"
  • Outlet Size 1"
  • Length 5-1/2"
  • Height 14"
PR10150T
PVC
1-1/2"
1-1/2"
5-1/2"
14"

$1,198.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,198.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series PR
  • Body Material PVC
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Length 5-1/2"
  • Height 14"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More