Skip Content

 
PVC Pneumatic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Pneumatic Actuated Ball Valve

Technical Specs

  • Item Pneumatic Actuated Ball Valve 
  • Body Material PVC 
  • Port Full 
  • Valve Structure Three-Piece 
  • Connection Type Socket/Threaded 
  • Max. Pressure 250 psi CWP 
Operation
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Operation
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
PMDTB105STE
Double Acting
1/2"

$399.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $399.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1/2"
  • Max. Pressure 250 psi CWP
PMDTB105STV
Double Acting
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$441.75 / each

Enter location to check availability
Catalog Page #  3590 

Price $441.75 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1/2"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMDTB107STE
Double Acting
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$451.25 / each

Enter location to check availability
Catalog Page #  3590 

Price $451.25 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 3/4"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMDTB107STV
Double Acting
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$454.25 / each

Enter location to check availability
Catalog Page #  3590 

Price $454.25 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 3/4"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMDTB110STV
Double Acting
1"
Low Lead Compliant
Certified Low Lead Compliant

$454.25 / each

Enter location to check availability
Catalog Page #  3590 

Price $454.25 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMDTB110STE
Double Acting
1"
Low Lead Compliant
Certified Low Lead Compliant

$468.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $468.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMDTB115STE
Double Acting
1-1/2"

$477.50 / each

Enter location to check availability
Catalog Page #  3590 

Price $477.50 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi CWP
PMDTB115STV
Double Acting
1-1/2"

$482.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $482.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi CWP
PMDTB120STV
Double Acting
2"

$535.50 / each

Enter location to check availability
Catalog Page #  3590 

Price $535.50 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 2"
  • Max. Pressure 250 psi CWP
PMDTB120STE
Double Acting
2"

$529.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $529.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 2"
  • Max. Pressure 250 psi CWP
PMSTB105STE
Spring Return
1/2"

$490.75 / each

Enter location to check availability
Catalog Page #  3590 

Price $490.75 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1/2"
  • Max. Pressure 250 psi CWP
PMSTB105STV
Spring Return
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$519.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $519.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1/2"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMSTB107STE
Spring Return
3/4"

$503.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $503.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 3/4"
  • Max. Pressure 250 psi CWP
PMSTB107STV
Spring Return
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$522.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $522.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 3/4"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMSTB110STV
Spring Return
1"
Low Lead Compliant
Certified Low Lead Compliant

$520.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $520.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMSTB110STE
Spring Return
1"
Low Lead Compliant
Certified Low Lead Compliant

$501.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $501.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMSTB115STV
Spring Return
1-1/2"

$530.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $530.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi CWP
PMSTB115STE
Spring Return
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$542.50 / each

Enter location to check availability
Catalog Page #  3590 

Price $542.50 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PMSTB120STE
Spring Return
2"

$576.50 / each

Enter location to check availability
Catalog Page #  3590 

Price $576.50 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 2"
  • Max. Pressure 250 psi CWP
PMSTB120STV
Spring Return
2"
Low Lead Compliant
Certified Low Lead Compliant

$614.00 / each

Enter location to check availability
Catalog Page #  3590 

Price $614.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return
  • Body Material PVC
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Pipe Size 2"
  • Max. Pressure 250 psi CWP
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More