Skip Content

 
PVC Inline, True Union Ball Valve, Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Inline, True Union Ball Valve, Socket x Socket

Technical Specs

  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Connection Type Socket x Socket 
  • Max. Pressure 235 psi CWP 
  • Seat Material PTFE 
  • Ball Material PVC 
  • Handle Type Lever 
  • Handle Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Temp. Range
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Temp. Range
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
TB1037S
3/8"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$38.65 / each

Enter location to check availability
Catalog Page #  3585 

Price $38.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1037SE
3/8"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$34.35 / each

Enter location to check availability
Catalog Page #  3585 

Price $34.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250SZ
2-1/2"
40 Degrees to 140 Degrees F

$325.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $325.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250SE
2-1/2"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$239.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $239.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250S
2-1/2"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$282.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $282.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300SZ
3"
40 Degrees to 140 Degrees F

$334.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $334.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300SE
3"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$205.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $205.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300S
3"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$240.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $240.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400SZ
4"
40 Degrees to 140 Degrees F

$535.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $535.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400SE
4"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$341.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $341.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400S
4"
Full
32 Degrees to 190 Degrees F
Blowout Proof

$416.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $416.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More