Skip Content

 
PVC Inline, True Union Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Inline, True Union Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 235 psi CWP 
  • Seat Material PTFE 
  • Ball Material PVC 
  • Handle Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Temp. Range
Handle Type
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
TB1037T
3/8"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$40.50 / each

Enter location to check availability
Catalog Page #  3585 

Price $40.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1037TE
3/8"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$33.65 / each

Enter location to check availability
Catalog Page #  3585 

Price $33.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250TZ
2-1/2"
40 Degrees to 140 Degrees F
Lever

$340.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $340.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250TE
2-1/2"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$249.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $249.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1250T
2-1/2"
Full
32 Degrees to 190 Degrees F
T-Style
Blowout Proof

$282.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $282.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type T-Style
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300TZ
3"
40 Degrees to 140 Degrees F
Lever

$350.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $350.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300T
3"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$244.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $244.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1300TE
3"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$214.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $214.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400TZ
4"
40 Degrees to 140 Degrees F
Lever

$573.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $573.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 40 Degrees to 140 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400T
4"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$398.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $398.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB1400TE
4"
Full
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$352.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $352.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material PVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More