Skip Content

Electronic Ball Valve,PVC,1 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ball Valve, PVC, 1 In.

Price $372.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X030
  • Mfr. Model # EATB1100STE
  • UNSPSC # 40141607
  • Catalog Page # 4018
  • Shipping Weight 6.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialPVC
  • Pipe Size1"
  • Number of Ports2
  • PortTrue Union
  • Voltage120VAC
  • ConnectionSocket/Threaded
  • Seat MaterialEPDM
  • SealsEPDM
  • Rated For150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to install a shut off valve on a water service line to a home but the main water supply is buried and the connection to the house is below grade as well. I'm looking for a electronic shut off valve that can be installed inline below ground level
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about kimjon is loaded.
Additional information about kimjon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If the valve box will protect this valve from contaminants and from being submerged in water, while also allowing for periodic inspection, yes it can be used as long as it is permitted to do so by your local building code.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:03.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X030, prod, sort_default
1 of 1
  • 2015-04-20T19:37:03.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X030, prod, sort_default
1 of 1