Skip Content

 
Electronic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Actuated Ball Valve

Technical Specs

  • Item Electronic Actuated Ball Valve 
  • Body Material PVC 
  • Voltage 120VAC 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
EAUTB105STE
1/2"

$526.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $526.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 120VAC
EATB1050STE
1/2"

$390.25 / each

Enter location to check availability
Catalog Page #  3589 

Price $390.25 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 120VAC
EAUTB105STV
1/2"

$507.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $507.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 120VAC
EATB1075STE
3/4"

$398.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $398.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 120VAC
EAUTB107STE
3/4"

$539.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $539.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 120VAC
EAUTB107STV
3/4"

$543.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $543.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 120VAC
EATB1100STE
1"

$409.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $409.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1"
  • Voltage 120VAC
EAUTB110STV
1"

$539.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $539.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1"
  • Voltage 120VAC
EAUTB110STE
1"

$555.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $555.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1"
  • Voltage 120VAC
EATB1150STE
1-1/2"

$433.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $433.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Voltage 120VAC
EAUTB115STV
1-1/2"

$595.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $595.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Voltage 120VAC
EAUTB115STE
1-1/2"

$586.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $586.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Voltage 120VAC
EATB1200STE
2"

$454.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $454.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 2"
  • Voltage 120VAC
EAUTB120STV
2"

$628.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $628.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 2"
  • Voltage 120VAC
EAUTB120STE
2"

$623.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $623.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 2"
  • Voltage 120VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More