Skip Content

Elec Act,600 in.-lb.,On-Off,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Elec Act, 600 in.-lb., On-Off, 120VAC

Price $1,750.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C430
  • Mfr. Model # EPM6-120
  • UNSPSC # 31251504
  • Catalog Page # 3590
  • Shipping Weight 29.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open/close style actuator is for use in applications with Hayward® ball valves only.

View More

Technical Specs

  • Item Electric Ball/Butterfly Valve Actuator
  • Voltage 120VAC
  • Signal Type On-Off
  • Torque 600 in.-lb.
  • Cycle Time 15 sec.
  • Ambient Temp. Range 40 Degrees to 140 Degrees F
  • Type of Actuator Non-Spring Return
  • Body Material Thermoplastic
  • Stroke Deg. 90
  • Height 12"
  • Width 8"
  • Depth 8"
  • Auxiliary Switch Type 2 SPDT
  • Electrical Connections Cable
  • Enclosure Rating NEMA 4/4x
  • Mounting ISO FO7
  • For Use With Hayward Ball/Butterfly Valves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.