Skip Content

 
CPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Connection Type Socket/FNPT x Socket/FNPT 
  • Max. Pressure 235 psi CWP 
  • Seat Material PTFE 
  • Handle Type Lever 
  • Handle Material CPVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Ball Material
Temp. Range
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
TB2050STZ
1/2"
CPVC
40 Degrees to 190 Degrees F

$85.15 / each

Enter location to check availability
Catalog Page #  3586 

Price $85.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2050STE
1/2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$47.30 / each

Enter location to check availability
Catalog Page #  3585 

Price $47.30 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2050ST
1/2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$47.90 / each

Enter location to check availability
Catalog Page #  3585 

Price $47.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2075STZ
3/4"
CPVC
40 Degrees to 190 Degrees F

$103.70 / each

Enter location to check availability
Catalog Page #  3586 

Price $103.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2075STE
3/4"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$55.65 / each

Enter location to check availability
Catalog Page #  3585 

Price $55.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2075ST
3/4"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$59.35 / each

Enter location to check availability
Catalog Page #  3585 

Price $59.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2100STZ
1"
CPVC
40 Degrees to 190 Degrees F

$115.20 / each

Enter location to check availability
Catalog Page #  3586 

Price $115.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2100STE
1"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$69.40 / each

Enter location to check availability
Catalog Page #  3585 

Price $69.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2100ST
1"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$72.90 / each

Enter location to check availability
Catalog Page #  3585 

Price $72.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2125STZ
1-1/4"
CPVC
40 Degrees to 190 Degrees F

$148.85 / each

Enter location to check availability
Catalog Page #  3586 

Price $148.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2125STE
1-1/4"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$98.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $98.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2125ST
1-1/4"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$101.85 / each

Enter location to check availability
Catalog Page #  3585 

Price $101.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2150STZ
1-1/2"
CPVC
40 Degrees to 190 Degrees F

$173.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $173.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2150STE
1-1/2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$112.65 / each

Enter location to check availability
Catalog Page #  3585 

Price $112.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2150ST
1-1/2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$120.85 / each

Enter location to check availability
Catalog Page #  3585 

Price $120.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2200STZ
2"
CPVC
40 Degrees to 190 Degrees F

$230.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $230.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2200ST
2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$166.50 / each

Enter location to check availability
Catalog Page #  3585 

Price $166.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2200STE
2"
Full
PVC
32 Degrees to 190 Degrees F
Blowout Proof

$154.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $154.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More