Skip Content

 
CPVC Inline, True Union Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline, True Union Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 235 psi CWP 
  • Handle Material CPVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Seat Material
Ball Material
Temp. Range
Handle Type
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
TB2250T
2-1/2"
Full
FPM
PVC
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$379.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $379.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material FPM
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2250TE
2-1/2"
Full
PTFE
PVC
32 Degrees to 190 Degrees F
T-Style
Blowout Proof

$363.25 / each

Enter location to check availability
Catalog Page #  3585 

Price $363.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type T-Style
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2300TZ
3"
PTFE
CPVC
40 Degrees to 190 Degrees F
Lever

$523.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $523.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2300T
3"
Full
PTFE
PVC
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$452.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $452.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2300TE
3"
Full
PTFE
PVC
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$417.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $417.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2400TZ
4"
PTFE
CPVC
40 Degrees to 190 Degrees F
Lever

$838.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $838.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material CPVC
  • Temp. Range 40 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2400TE
4"
Full
PTFE
PVC
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$673.50 / each

Enter location to check availability
Catalog Page #  3585 

Price $673.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TB2400T
4"
Full
PTFE
PVC
32 Degrees to 190 Degrees F
Lever
Blowout Proof

$728.00 / each

Enter location to check availability
Catalog Page #  3585 

Price $728.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 235 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 32 Degrees to 190 Degrees F
  • Handle Type Lever
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More