Skip Content

Butterfly Valve,Spring Return,PVC,6 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Butterfly Valve, Spring Return, PVC, 6 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4GEE6
  • Mfr. Model # PCSBY116VA9
  • UNSPSC # 40141620
  • Catalog Page # N/A
  • Shipping Weight 40.55 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Actuated Butterfly Valves—EPM and PMS Series

• Max. valve pressure: 150 psi Valve temp. range: 0° to 140°F Wafer style
Meet ISO 5211/ANSI B16.10.
Pneumatic Actuated

• Require 80 psi air pressure
1/4-turn actuation; manually actuate upon loss of supply air. 4-piston rack-and-pinion design with manual override and position indicator.
Note: Solenoid valve required to control compressed air.

View More

Technical Specs

  • Item Pneumatically Actuated Butterfly Valve
  • Action Spring Return
  • Body Material PVC
  • Pipe Size 6"
  • Air Inlet Pressure 80 psi
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 9-1/2"
  • Lug Dia. 3/4-11"
  • Seat Material Viton(R)
  • Standards ISO 5211/ANSI B 16.10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.