Skip Content

 
Bulkhead Tank Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Tank Fitting


Technical Specs

  • Item Bulkhead Tank Fitting 
  • Max. Pressure 150 psi 
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Required Hole Size
Please Select
Gasket Material
Please Select
Length
Please Select
Max. Wall Thickness
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
179 Products
Compare /
Product #
Mfr.
Model #
Body Material
Pipe Size
Connection Type
Required Hole Size
Gasket Material
Length
Max. Wall Thickness
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
BFA2005TES
CPVC
1/2"
FNPT x FNPT
1-3/8"
EPDM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$33.90 / each

Enter location to check availability
Catalog Page #  3506 

Price $33.90 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-3/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2005TFS
CPVC
1/2"
FNPT x FNPT
1-3/8"
FPM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$46.60 / each

Enter location to check availability
Catalog Page #  3506 

Price $46.60 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-3/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2005CES
CPVC
1/2"
FNPT x Socket
1-3/8"
EPDM
2-3/4"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$23.41 / each

Enter location to check availability
Catalog Page #  3506 

Price $23.41 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-3/4"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2005CES
CPVC
1/2"
FNPT x Socket
1-3/8"
EPDM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$24.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $24.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2005CFS
CPVC
1/2"
FNPT x Socket
1-3/8"
FPM
2-3/4"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$34.60 / each

Enter location to check availability
Catalog Page #  3506 

Price $34.60 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 2-3/4"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2005CFS
CPVC
1/2"
FNPT x Socket
1-3/8"
FPM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$37.30 / each

Enter location to check availability
Catalog Page #  3506 

Price $37.30 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2005SES
CPVC
1/2"
Socket x Socket
1-3/8"
EPDM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$24.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $24.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2005SFS
CPVC
1/2"
Socket x Socket
1-3/8"
FPM
3-3/4"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$35.95 / each

Enter location to check availability
Catalog Page #  3506 

Price $35.95 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • Required Hole Size 1-3/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-3/4"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007TES
CPVC
3/4"
FNPT x FNPT
1-5/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$38.30 / each

Enter location to check availability
Catalog Page #  3506 

Price $38.30 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007TFS
CPVC
3/4"
FNPT x FNPT
1-5/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$52.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $52.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2007CES
CPVC
3/4"
FNPT x Socket
1-5/8"
EPDM
2-7/8"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$27.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $27.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-7/8"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007CES
CPVC
3/4"
FNPT x Socket
1-5/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$30.05 / each

Enter location to check availability
Catalog Page #  3506 

Price $30.05 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2007CFS
CPVC
3/4"
FNPT x Socket
1-5/8"
FPM
2-7/8"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$40.95 / each

Enter location to check availability
Catalog Page #  3506 

Price $40.95 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 2-7/8"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007CFS
CPVC
3/4"
FNPT x Socket
1-5/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$41.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $41.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007SES
CPVC
3/4"
Socket x Socket
1-5/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$28.70 / each

Enter location to check availability
Catalog Page #  3506 

Price $28.70 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2007SFS
CPVC
3/4"
Socket x Socket
1-5/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$39.95 / each

Enter location to check availability
Catalog Page #  3506 

Price $39.95 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010TES
CPVC
1"
FNPT x FNPT
1-7/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$42.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $42.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-7/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010TFS
CPVC
1"
FNPT x FNPT
1-7/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$54.05 / each

Enter location to check availability
Catalog Page #  3506 

Price $54.05 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-7/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2010CES
CPVC
1"
FNPT x Socket
1-7/8"
EPDM
2-7/8"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$32.40 / each

Enter location to check availability
Catalog Page #  3506 

Price $32.40 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-7/8"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010CES
CPVC
1"
FNPT x Socket
1-7/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$33.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $33.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2010CFS
CPVC
1"
FNPT x Socket
1-7/8"
FPM
2-7/8"
1.08"
Low Lead Compliant
Certified Low Lead Compliant

$47.70 / each

Enter location to check availability
Catalog Page #  3506 

Price $47.70 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 2-7/8"
  • Max. Wall Thickness 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010CFS
CPVC
1"
FNPT x Socket
1-7/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$49.10 / each

Enter location to check availability
Catalog Page #  3506 

Price $49.10 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010SES
CPVC
1"
Socket x Socket
1-7/8"
EPDM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$34.55 / each

Enter location to check availability
Catalog Page #  3506 

Price $34.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2010SFS
CPVC
1"
Socket x Socket
1-7/8"
FPM
3-57/64"
2.08"
Low Lead Compliant
Certified Low Lead Compliant

$47.55 / each

Enter location to check availability
Catalog Page #  3506 

Price $47.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • Required Hole Size 1-7/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-57/64"
  • Max. Wall Thickness 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012TES
CPVC
1-1/4"
FNPT x FNPT
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$60.40 / each

Enter location to check availability
Catalog Page #  3506 

Price $60.40 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012TFS
CPVC
1-1/4"
FNPT x FNPT
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$78.60 / each

Enter location to check availability
Catalog Page #  3506 

Price $78.60 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012CES
CPVC
1-1/4"
FNPT x Socket
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$44.90 / each

Enter location to check availability
Catalog Page #  3506 

Price $44.90 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012CFS
CPVC
1-1/4"
FNPT x Socket
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$58.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $58.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012SES
CPVC
1-1/4"
Socket x Socket
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$44.90 / each

Enter location to check availability
Catalog Page #  3506 

Price $44.90 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2012SFS
CPVC
1-1/4"
Socket x Socket
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$58.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $58.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015TES
CPVC
1-1/2"
FNPT x FNPT
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$60.40 / each

Enter location to check availability
Catalog Page #  3506 

Price $60.40 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015TFS
CPVC
1-1/2"
FNPT x FNPT
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$78.60 / each

Enter location to check availability
Catalog Page #  3506 

Price $78.60 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2015CES
CPVC
1-1/2"
FNPT x Socket
2-5/8"
EPDM
3"
1"
Low Lead Compliant
Certified Low Lead Compliant

$42.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $42.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3"
  • Max. Wall Thickness 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2015CFS
CPVC
1-1/2"
FNPT x Socket
2-5/8"
FPM
3"
1"
Low Lead Compliant
Certified Low Lead Compliant

$59.80 / each

Enter location to check availability
Catalog Page #  3506 

Price $59.80 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-5/8"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3"
  • Max. Wall Thickness 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015CES
CPVC
1-1/2"
FNPT x Socket
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$44.90 / each

Enter location to check availability
Catalog Page #  3506 

Price $44.90 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015CFS
CPVC
1-1/2"
FNPT x Socket
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$60.15 / each

Enter location to check availability
Catalog Page #  3506 

Price $60.15 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015SES
CPVC
1-1/2"
Socket x Socket
2-21/32"
EPDM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$45.85 / each

Enter location to check availability
Catalog Page #  3506 

Price $45.85 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2015SFS
CPVC
1-1/2"
Socket x Socket
2-21/32"
FPM
4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$59.55 / each

Enter location to check availability
Catalog Page #  3506 

Price $59.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • Required Hole Size 2-21/32"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020TES
CPVC
2"
FNPT x FNPT
3-1/4"
EPDM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$77.05 / each

Enter location to check availability
Catalog Page #  3506 

Price $77.05 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020TFS
CPVC
2"
FNPT x FNPT
3-1/4"
FPM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$104.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $104.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3-1/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2020CES
CPVC
2"
FNPT x Socket
3-1/4"
EPDM
3-1/4"
1"
Low Lead Compliant
Certified Low Lead Compliant

$60.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $60.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-1/4"
  • Max. Wall Thickness 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020CES
CPVC
2"
FNPT x Socket
3-1/4"
EPDM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$57.75 / each

Enter location to check availability
Catalog Page #  3506 

Price $57.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2020CFS
CPVC
2"
FNPT x Socket
3-1/4"
FPM
3-1/4"
1"
Low Lead Compliant
Certified Low Lead Compliant

$90.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $90.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-1/4"
  • Max. Wall Thickness 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020CFS
CPVC
2"
FNPT x Socket
3-1/4"
FPM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$90.75 / each

Enter location to check availability
Catalog Page #  3506 

Price $90.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020SES
CPVC
2"
Socket x Socket
3-1/4"
EPDM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$62.45 / each

Enter location to check availability
Catalog Page #  3506 

Price $62.45 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2020SFS
CPVC
2"
Socket x Socket
3-1/4"
FPM
4-1/4"
2"
Low Lead Compliant
Certified Low Lead Compliant

$92.55 / each

Enter location to check availability
Catalog Page #  3506 

Price $92.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-1/4"
  • Max. Wall Thickness 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030TES
CPVC
3"
FNPT x FNPT
4-1/2"
EPDM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$127.50 / each

Enter location to check availability
Catalog Page #  3506 

Price $127.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Required Hole Size 4-1/2"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030TFS
CPVC
3"
FNPT x FNPT
4-1/2"
FPM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$165.75 / each

Enter location to check availability
Catalog Page #  3506 

Price $165.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Required Hole Size 4-1/2"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2030CES
CPVC
3"
FNPT x Socket
4-1/2"
EPDM
3-5/8"
1.02"
Low Lead Compliant
Certified Low Lead Compliant

$105.80 / each

Enter location to check availability
Catalog Page #  3506 

Price $105.80 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3-5/8"
  • Max. Wall Thickness 1.02"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030CES
CPVC
3"
FNPT x Socket
4-1/2"
EPDM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$109.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $109.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFAS2030CFS
CPVC
3"
FNPT x Socket
4-1/2"
FPM
3-5/8"
1.02"
Low Lead Compliant
Certified Low Lead Compliant

$138.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $138.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 3-5/8"
  • Max. Wall Thickness 1.02"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030CFS
CPVC
3"
FNPT x Socket
4-1/2"
FPM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$145.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $145.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030SES
CPVC
3"
Socket x Socket
4-1/2"
EPDM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$109.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $109.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2030SFS
CPVC
3"
Socket x Socket
4-1/2"
FPM
4-21/32"
2.12"
Low Lead Compliant
Certified Low Lead Compliant

$145.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $145.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • Required Hole Size 4-1/2"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 4-21/32"
  • Max. Wall Thickness 2.12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040TES
CPVC
4"
FNPT x FNPT
5-3/4"
EPDM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$196.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $196.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 5-3/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040TFS
CPVC
4"
FNPT x FNPT
5-3/4"
FPM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$350.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $350.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 5-3/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040CES
CPVC
4"
FNPT x Socket
5-3/4"
EPDM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$178.50 / each

Enter location to check availability
Catalog Page #  3506 

Price $178.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type FNPT x Socket
  • Required Hole Size 5-3/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040CFS
CPVC
4"
FNPT x Socket
5-3/4"
FPM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$326.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $326.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type FNPT x Socket
  • Required Hole Size 5-3/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040SES
CPVC
4"
Socket x Socket
5-3/4"
EPDM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$173.75 / each

Enter location to check availability
Catalog Page #  3506 

Price $173.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • Required Hole Size 5-3/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
BFA2040SFS
CPVC
4"
Socket x Socket
5-3/4"
FPM
5-3/4"
2.45"
Low Lead Compliant
Certified Low Lead Compliant

$333.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $333.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • Required Hole Size 5-3/4"
  • Gasket Material FPM
  • Max. Pressure 150 psi
  • Length 5-3/4"
  • Max. Wall Thickness 2.45"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More