Skip Content

Basket Strainer,2 In,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Basket Strainer, 2 In, PVC

Price $630.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CDU2
  • Mfr. Model # SB1200ST18
  • UNSPSC # 40142501
  • Catalog Page # 4055
  • Shipping Weight 16.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBasket Strainer
  • Size2"
  • ConnectionSocket/Threaded
  • Screen Size1/8"
  • Max. Pressure (PSI)150
  • Blow-off Port (NPT)2"
  • Material of ConstructionPVC
  • Width (In.)13.5
  • Height (In.)15.5
  • ScreenPVC
  • SealFPM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Plastic Basket Strainers

• Max. pressure: 150 psi
Help remove particulates as process media flows through the perforated strainer basket. Provide broad coverage of process chemicals in applications where the line can be shut down for basket cleaning.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great Product easy to clean strainer basket,Has been in service for 5 years and no problems. January 30, 2014
  • 2015-08-31T19:40:17.536-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3CDU2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
PVC with a Viton Gasket
7 months ago
by
Read all my Q&A
 
Please wait while more information about ZackJ is loaded.
Additional information about ZackJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cover assembly with a viton o-ring is part number bsx1211assy which is a special order.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JohnPenford is loaded.
Additional information about JohnPenford could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
viton o-ring kit part number sb2kit
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:54:17.332-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CDU2, prod, sort_default
1 of 1
  • 2015-08-31T19:54:17.334-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CDU2, prod, sort_default
1 of 1