Skip Content

PVC Ball Valve,Inline,FNPT,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PVC Ball Valve, Inline, FNPT, 1/2 In

Price $2.67 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YLJ3
  • Mfr. Model # QVC1005TSEW
  • UNSPSC # 40141607
  • Catalog Page # 4012
  • Shipping Weight 0.22 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body MaterialPVC
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure150 psi WOG
  • PortFull
  • Temp. Range35 Degrees to 140 Degrees F
  • Handle MaterialABS
  • Handle TypeTee
  • Seal MaterialEPDM
  • Seat MaterialSantoprene
  • Stem TypeBlowout Proof
  • Stem MaterialPVC
  • Ball MaterialPVC
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    PVC Compact Economy Ball Valves

    • Max. pressure: 150 psi at 73°F
    Light-duty ball valves can be used with Schedule 40/80 pipe and fittings in water applications. Models with EPDM seals have a 1-pc. design that requires no ball/seat adjustment. All are suitable for use in light-duty water applications.
    Models with PTFE seats and socket connections meet ASTM D2467; PTFE seats and FNPT connections meet ASTM D2464.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.