Skip Content

Receptor/Bowl, ABS Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receptor/Bowl, ABS Plastic

Price $78.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RVP7
  • Mfr. Model # SP93
  • UNSPSC # 46181810
  • Catalog Page # 2453
  • Shipping Weight 1.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReceptor/Bowl
  • TypeABS Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Details

<&Font Size=3>&Galvanized Pipe Combination Shower Stations<&/FONT>&<&BR>&<&FONT SIZE=3>&<&I>&<&B>&Showers with Choices of Eye Wash or Eye/Face Wash<&/B>&<&/I>&<&/FONT>&<&br>& These showers give you options for almost every industrial situation. Galvanized Pip Showers are suitable for environments with non-aggressive chemicals and include an eye wash or an eye/face wash. <&br>&<&B>&<&I>&Specifications:<&/B>&<&/I>& Galvanized pipe showers feature instant action, stay-open chrome-plated brass valves activated by a rigid stainless steel pull rod. All include a universal language emergency sign, test tag and two 21 in. self-adhesive barber pole stripes in safety green and yellow. Each shower includes an <&B>&<&I>&Eye Wash<&/B>&<&/I>& or <&B>&<&I>&Eye/Face Wash<&/B>&<&/I>& with an ABS plastic or stainless steel bowl. All wash heads are ABS plastic with anti-surge feature and stay-open valve. Pop-off dustcovers keep wash heads clean when not in use. Models <&B>&<&I>&No. 9194, 9195<&/B>&<&/I>& and <&B>&<&I>&9196<&/B>&<&/I>& feature a foot pedal which allows foot activation of the eye/face wash. You may also add a <&B>&<&I>&Foot Control Option<&/B>&<&/I>& to <&B>&<&I>&No. 9197<&/B>&<&/I>&. All Models available with clip for retrofit installation. Eight-foot hose with 25/32 in. O.D. is pressure rated at 250 psi. Chrome-plated seivel fitting at one end allows easy operation.<&br>&<&B>&<&I>&Water Supply:<&/B>&<&/I>&1-1/4 in. IPS <&br>&<&B>&<&I>&Waste or Outlet:<&/B>&<&/I>& 1-1/4 in. IPS<&br>&<&B>&<&I>&Flow Rates at 30 psi:<&/B>&<&/I>& Showers: 20 gpm& Eye Washes: 2.3 gpm& Eye/Face Washers: 3 gpm. <&br>&<&B>&<&I>&Compliance:<&/B>&<&/I>& ANSI Z358.1-1998, CSA certified.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.