Skip Content

Barrier Free Eye/Face Wash,Deck,8-1/8 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Barrier Free Eye/Face Wash, Deck, 8-1/8 W

Price $704.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RVF5
  • Mfr. Model # 7610
  • UNSPSC # 46181810
  • Catalog Page # 2223
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You get a full continuous flow of water providing an easy start to the irrigation process. AXION MSR™ eye/face wash head uses an inverted directional laminar flow to flush contaminants from nasal cavity. Eye/face wash head is antimicrobially treated using the natural protection of silver. Prohibits the growth of mold and mildew. Polished chrome-plated brass single action swing-out valve body. Cover releases automatically with water pressure. 10-3/4"H x 8"W universal emergency sign and a test card to record weekly checks included. Swing-Down unit can be mounted to sink back or countertop, making it an ideal choice where side counter space is limited.

View More

Technical Specs

  • Item Eye/Face Wash Station
  • Number of Heads 1
  • ADA Compliant Yes
  • Mounting Deck
  • Color Chrome
  • Eye Wash Activates By Swing Down
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 2-1/4"
  • Width 8-1/8"
  • Depth 18-1/4"
  • Height 19"
  • Standards ANSI Z358.1-2014
  • Includes Pop Off Dust Cover, Identification Sign and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.