Skip Content

Eyewash Station,Compact,Portable,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash Station, Compact, Portable, Green

Price $254.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVG8
  • Mfr. Model # 7501
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 8.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bright yellow arm of the Haws Gravity-Feed Eye Wash stands out from the safety green tank—easy to locate and activate, even with impaired vision.

In upright position the Gravity-Feed Eye Wash tray securely shuts off water flow and keeps nozzles free of airborne contaminants. Wide rear opening allows easy filling, inspection and cleaning. The 8.5-gal., FDA-approved, high-density polyethylene tank is completely self-contained—no plumbed water supply required. Eye Wash includes a nontoxic bacteriostatic additive and wall mounting bracket. 12"H x 22"W x 10"D.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Eyewash Tank Capacity 9.0 gal.
  • Height 14-1/2"
  • Width 22"
  • Depth 10-1/8"
  • Eye Wash Activates By Pull Tray
  • Mounting Wall
  • Weight Empty 9 lb.
  • Weight Full 80 lb.
  • Standards ANSI Z358.1, CSA
  • Includes Mounting Bracket and Instruction Booklet
Megaphone How can we improve our Technical Specifications?
Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great for small areas. We purchased three and had a problem with one of the fittings not being tight (caused a minor leak). tightined the fitting and has givin us no problem since for the last four months. January 30, 2013
Rated 5 out of 5 by Emergency eyewash station STANDARDS ANSI,CSA Heavy when full - 75 pounds. Otherwise, I have nothing bad to say about the 7501. June 26, 2012
  • 2016-04-27 T01:02:05.630-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3PVG8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.