Skip Content

Emergency Shower,Freeze Resistant,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Shower, Freeze Resistant, 20 gpm

Price $913.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16D399
  • Mfr. Model # 8111FP
  • UNSPSC # 46182401
  • Catalog Page # N/A
  • Shipping Weight 9.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Shower, Freeze-Resistant
  • Mounting Wall
  • Shower Head Material ABS Plastic
  • Head Dia. 11"
  • Shower Head Activates By Pull Lever
  • Flow Rate 20 gpm
  • Ball Valve Type 1" IPS Brass Stay Open
  • Handle Material Stainless Steel
  • Fitting Size 1" NPT
  • Pipe Material Galvanized steel
  • Standards CSA Certified to ANSI Z358.1
  • Includes The Axion MSR(TM) Hydrodynamic Designed ABS Plastic Showerhead with Flow Control, and Brass Stay-Open Ball Valve Equipped with Stem and Stem Extension for 15" Max Wall Thickness, a Stainless Steel Push Flag, Universal Sign, and 1" IPS Supply.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 8111FP

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.