Skip Content

Emergency Shower,Horiz/Vert,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Shower, Horiz/Vert, 20 gpm

Price $426.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16D376
  • Mfr. Model # 8122
  • UNSPSC # 46182401
  • Catalog Page # 2449
  • Shipping Weight 7.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Shower
  • MountingHorizontal or Vertical
  • Shower Head MaterialABS Plastic
  • Head Dia.11"
  • Shower Head Activates ByPull Rod
  • Flow Rate20 gpm
  • Ball Valve Type1" IPS Brass Stay Open
  • Handle MaterialStainless Steel
  • Handle Length28"
  • Fitting Size1" NPT
  • Pipe MaterialGalvanized steel
  • Pipe Dimensions12"L x 1" dia.
  • StandardsCSA Certified to ANSI Z358.1
  • IncludesThe Axion MSR(TM) Hydrodynamic Designed ABS Plastic Showerhead with Self-Regulating Flow Control, Chrome-Plated Brass Stay-Open Ball Valve Equipped with a Stainless Steel Ball and Stem, Stainless Steel Pull Rod with Triangular Handle, Universal Sign, and 1" IPS Supply.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.