Skip Content

 
24" Floor Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24" Floor Squeegee


Technical Specs

  • ItemFloor Squeegee 
  • Blade Length24" 
Color
Please Select
Blade Style
Please Select
Blade Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Style
Blade Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2324NCSP
Black
Curved Blade
Neoprene

Limited Quantity Available

$26.53 / each

Floor Squeegee,Black,24 In. L,Neoprene
Catalog Page #  NA

Clearance Price $26.53 / each

Price $48.90 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length24"
  • Blade StyleCurved Blade
  • Blade MaterialNeoprene
724SP
Black
Straight Blade
Foam Rubber

$35.05 / each

Floor Squeegee,Black,24 In.,Foam Rubber
Catalog Page #  NA

Price $35.05 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length24"
  • Blade StyleStraight Blade
  • Blade MaterialFoam Rubber
2324NSP
Black
Straight Blade
Neoprene

$48.35 / each

Floor Squeegee,Black,24 In. L,Neoprene
Catalog Page #  NA

Price $48.35 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length24"
  • Blade StyleStraight Blade
  • Blade MaterialNeoprene
01424CSP
Gray
Curved Blade
Non Marking Rubber

Limited Quantity Available

$24.89 / each

Floor Squeegee,Gray,24 In. L,Non Marking
Catalog Page #  NA

Clearance Price $24.89 / each

Price $45.25 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGray
  • Blade Length24"
  • Blade StyleCurved Blade
  • Blade MaterialNon Marking Rubber
01424SP
Gray
Straight Blade
Non Marking Rubber

Limited Quantity Available

$20.90 / each

Squeegee,Gray,24 In.,Non Marking Rubber
Catalog Page #  NA

Clearance Price $20.90 / each

Price $37.15 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGray
  • Blade Length24"
  • Blade StyleStraight Blade
  • Blade MaterialNon Marking Rubber