Skip Content

 
18" Floor Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18" Floor Squeegee

HAVILAND


Technical Specs

  • ItemFloor Squeegee 
  • Blade Length18" 
Color
Please Select
Blade Material
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Material
Availability
Price
Qty
718SP
Black
Foam Rubber

Limited Quantity Available

$18.89 / each

Floor Squeegee,Black,18 In.,Foam Rubber
Catalog Page #  NA

Clearance Price:
$18.89 / each

Price: $34.35 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length18"
  • Blade MaterialFoam Rubber
2318NSP
Black
Neoprene

$46.40 / each

Floor Squeegee,Black,18 In. L,Neoprene
Catalog Page #  NA

Price: $46.40 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length18"
  • Blade MaterialNeoprene
01418SP
Gray
Non Marking Rubber

Limited Quantity Available

$17.75 / each

Squeegee,Gray,18 In.,Non Marking Rubber
Catalog Page #  NA

Clearance Price:
$17.75 / each

Price: $32.00 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGray
  • Blade Length18"
  • Blade MaterialNon Marking Rubber