Skip Content

Scissor Lift, Driveable Drive, 76" Overall Height, 500 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Scissor Lift, Driveable Drive, 76" Overall Height, 500 lb. Load Capacity

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5WAC8
  • Mfr. Model # PT 10 SP
  • UNSPSC # 24101604
  • Catalog Page # N/A
  • Shipping Weight 1250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scissor Lift
  • Drive Driveable
  • Load Capacity 500 lb.
  • Overall Height 76"
  • Work Height 16 ft.
  • Overall Length 69"
  • Overall Width 32"
  • Platform Height 10 ft. 0"
  • Platform Depth 57"
  • Handrail Height 42"
  • Base Length 69"
  • Base Width 27"
  • Extended Length 69"
  • Retracted Length 69"
  • Retracted Width 32"
  • Stowed Height 76"
  • Step Depth 3-3/16"
  • Step Width 12-3/4"
  • Caster Dia. 8"
  • Drive Wheel Rear
  • Max. Drive Height 10 ft. 0"
  • Max. Speed Elevated 0.6 mph
  • Max. Speed Lowered 3 mph
  • Tire Size 13 x 4"
  • Mast Steel
  • Batteries Included Yes
  • Gross Vehicle Weight 1250 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.