Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HASTINGS FILTERS

Air Filter Element, 7-11/32 x 1-5/32 in.

  • Item # 2FAW2
  • Mfr. Model # AFC1136
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter Element,7-11/32 x 1-5/32 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter Element
  • Description/Special Features Cabin Air Filter Element
  • Height 1-5/32"
  • Length 11-15/32"
  • Width 7-11/32"
  • Includes Pull Tab, Attached Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms