Skip Content

PVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Pipe

HARVEL

Technical Specs

  • ItemPipe 
  • Length10 ft. 
  • Schedule40 
  • Material of ConstructionPVC 
  • ColorWhite 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$10-$15 
Pipe Size
Please Select
Item #Pipe SizeAvailabilityPrice Qty
5AFJ51-1/4"

Typically in Stock

$11.89 / each

5AFJ61-1/2"

Typically in Stock

$13.08 / each

Adding More Products