Skip Content

 
PVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Pipe

HARVEL


Technical Specs

  • ItemPipe 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandHARVEL 
Pipe Size
Please Select
Length
Please Select
Schedule
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Length
Schedule
Availability
Price
Qty
H0400050PW1000
1/2"
10 ft.
40

$5.27 / each

Pipe,Pipe Size 1/2 In.ID 0.602,OD 00.84
Catalog Page #  3917 

Price: $5.27 / each

Technical Specs

  • ItemPipe
  • Pipe Size1/2"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400075PW1000
3/4"
10 ft.
40

$5.93 / each

Pipe,Pipe Size 3/4 In.ID 0.804,OD 01.05
Catalog Page #  3917 

Price: $5.93 / each

Technical Specs

  • ItemPipe
  • Pipe Size3/4"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400100PW1000
1"
10 ft.
40

$9.07 / each

Schedule 40,Pipe Size 1 In,10ft.L
Catalog Page #  3917 

Price: $9.07 / each

Technical Specs

  • ItemPipe
  • Pipe Size1"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400125PW1000
1-1/4"
10 ft.
40

$12.48 / each

Pipe,PipeSize 1 1/4 In.ID 01.36,OD 01.66
Catalog Page #  3917 

Price: $12.48 / each

Technical Specs

  • ItemPipe
  • Pipe Size1-1/4"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400150PW1000
1-1/2"
10 ft.
40

$13.73 / each

Schedule 40 Pipe,Size 1 1/2 In,10ft.L
Catalog Page #  3917 

Price: $13.73 / each

Technical Specs

  • ItemPipe
  • Pipe Size1-1/2"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400200PW1000
2"
10 ft.
40

$18.47 / each

Pipe,Pipe Size 2 In.ID 2.047,OD 2.375
Catalog Page #  3917 

Price: $18.47 / each

Technical Specs

  • ItemPipe
  • Pipe Size2"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400250PW1000
2-1/2"
10 ft.
40

$33.30 / each

Pipe,PipeSize 2 1/2 In.ID 2.445,OD 2.875
Catalog Page #  3917 

Price: $33.30 / each

Technical Specs

  • ItemPipe
  • Pipe Size2-1/2"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400300PW1000
3"
10 Ft
40

$38.40 / each

Pipe,Pipe Size 3 In.ID 3.042,OD 3.50
Catalog Page #  3917 

Price: $38.40 / each

Technical Specs

  • ItemPipe
  • Pipe Size3"
  • Length10 Ft
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400400PW1000
4"
10 Ft
40

$54.50 / each

Pipe,PipeSize4 In.ID 4.026,OD 4.500
Catalog Page #  3917 

Price: $54.50 / each

Technical Specs

  • ItemPipe
  • Pipe Size4"
  • Length10 Ft
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400600PW1000
6"
10 ft.
40

$92.40 / each

Pipe,Schedule 40,6 In,10 ft. Length,PVC
Catalog Page #  3917 

Price: $92.40 / each

Technical Specs

  • ItemPipe
  • Pipe Size6"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0800600PG1000
6"
10 ft.
80

$159.75 / each

Pipe,Schedule 80,6 In,10 ft. Length,PVC
Catalog Page #  3919 

Price: $159.75 / each

Technical Specs

  • ItemPipe
  • Pipe Size6"
  • Length10 ft.
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0400800PW1000
8"
10 ft.
40

$138.60 / each

Pipe,Schedule 40,8 In,10 ft. Length,PVC
Catalog Page #  3917 

Price: $138.60 / each

Technical Specs

  • ItemPipe
  • Pipe Size8"
  • Length10 ft.
  • Schedule40
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
H0800800PG1000
8"
10 ft.
80

$231.00 / each

Pipe,Schedule 80,8 In,10 ft. Length,PVC
Catalog Page #  3919 

Price: $231.00 / each

Technical Specs

  • ItemPipe
  • Pipe Size8"
  • Length10 ft.
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant

Alternate Search Terms