Skip Content

CPVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Pipe

HARVEL HYDROKING

Technical Specs

  • ItemPipe 
  • Length10 ft. 
  • Material of ConstructionCPVC 
  • TypeCopper Tube Size (CTS) 
  • ColorTan 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandHARVEL HYDROKING 
Pipe Size
Please Select
Item #Pipe SizeAvailabilityPrice Qty
2CFE31/2"

$7.72 / each

2CFE43/4"

$13.89 / each

2CFE51"

Typically in Stock

$28.40 / each

2CFE61-1/4"

Typically in Stock

$44.45 / each

2CFE71-1/2"

Typically in Stock

$52.55 / each

2CFE82"

Typically in Stock

$79.60 / each

Adding More Products