Skip Content

CPVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Pipe

HARVEL


Technical Specs

  • ItemPipe 
  • Length10 ft. 
  • Schedule80 
  • Material of ConstructionCPVC 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandHARVEL 
Pipe Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Pipe Size
Availability
Price
Qty
G800600-CG-1000
6"

$380.00 / each

Pipe,Schedule 80,6 In,10 ft. Length,CPVC
Catalog Page #  3920 

Price: $380.00 / each

Technical Specs

  • ItemPipe
  • Pipe Size6"
  • Length10 ft.
  • Schedule80
  • Material of ConstructionCPVC
  • ColorGray
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
G800800-CG-1000
8"

$565.00 / each

Pipe,Schedule 80,8 In,10 ft. Length,CPVC
Catalog Page #  3920 

Price: $565.00 / each

Technical Specs

  • ItemPipe
  • Pipe Size8"
  • Length10 ft.
  • Schedule80
  • Material of ConstructionCPVC
  • ColorGray
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant