Skip Content

Security Door,Hand Left,85 7/16x48 5/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Security Door, Hand Left, 85 7/16x48 5/8

HARVARD PRODUCTS

Price: $3,061.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 20 business days from supplier
  • Item # 3TKJ4
  • Mfr. Model # T84070304L424WIN
  • UNSPSC # 30171505
  • Catalog Page # 2701
  • Shipping Weight 180.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSteel Security Door with Frame
  • Door TypePrehung with Wire Glass
  • Lock TypeCylindrical
  • Frame Type16-Gauge Stainless Steel
  • Material24-Gauge 304 Stainless Steel
  • HandLeft
  • Thermal Insulation U-Factor0.41
  • Door Opening Height85-7/16"
  • Door Opening Width48-5/8"
  • Window Height24"
  • Window Width4"
  • Thickness1-3/4"
  • Overall Depth3-1/2"
  • IncludesSteel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.