Skip Content

Dry Well Calibrator,Black Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dry Well Calibrator, Black Case

Price $6,881.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LHA6
  • Mfr. Model # 9009-B-156
  • UNSPSC # 41113647
  • Catalog Page # 754
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Well Calibrator
  • Temp. Range Cold Block: 5 Degrees to 230 Degrees F, -15 Degrees to 110 Degrees C, Hot Block: 122 Degrees to 662 Degrees F, 50 Degrees to 350 Degrees C
  • Temp. Accuracy Cold Block: +/-0.36 Degrees F, +/-0.2 Degrees C, Hot Block: +/-1.08 Degrees F, +/-0.6 Degrees C
  • Temp. Stability +/- 0.05 Degrees C
  • Stem Hole Dia. 0.0625", 0.125", 0.1875", 0.25", 0.3125", 0.375", 0.4375" or 0.15625" Probes (Dependent on Inserts Used)
  • Well Depth 4" (102mm)
  • Removable Inserts Yes
  • Power Required 115VAC ( +/-10%), 50/60 Hz
  • Height 7"
  • Width 10.5"
  • Depth 9.75"
  • Interface RS-232
  • Calibration Certificate NIST
  • Includes (2) 1/4" Inserts, (2) 3/16" Inserts, Black Case and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.