Skip Content

 
Pavement Marking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pavement Marking Tape

Technical Specs

  • Item Pavement Marking Tape 
  • Direction Two Way 
  • Length 150 ft. 
Color
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Price
Qty
Please use Qty box to add item(s) to cart.
PT-3-2WT
White
2"

$73.55 / each

Enter location to check availability
Catalog Page #  NA

Price $73.55 / each

Technical Specs

  • Item Pavement Marking Tape
  • Color White
  • Direction Two Way
  • Length 150 ft.
  • Width 2"
PT-3-4WT
White
4"

$116.75 / each

Enter location to check availability
Catalog Page #  2325 

Price $116.75 / each

Technical Specs

  • Item Pavement Marking Tape
  • Color White
  • Direction Two Way
  • Length 150 ft.
  • Width 4"
PT-3-2YL
Yellow
2"

$73.55 / each

Enter location to check availability
Catalog Page #  2325 

Price $73.55 / each

Technical Specs

  • Item Pavement Marking Tape
  • Color Yellow
  • Direction Two Way
  • Length 150 ft.
  • Width 2"
PT-3-4YL
Yellow
4"

$116.75 / each

Enter location to check availability
Catalog Page #  NA

Price $116.75 / each

Technical Specs

  • Item Pavement Marking Tape
  • Color Yellow
  • Direction Two Way
  • Length 150 ft.
  • Width 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms