Skip Content

2500 Series Gas Regulator, 0 to 15 psi, 2.75", Acetylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

2500 Series Gas Regulator, 0 to 15 psi, 2.75", Acetylene

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5KZ66
  • Mfr. Model # 2500-15-300
  • UNSPSC # 40142201
  • Catalog Page # N/A
  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Harris single-stage regulator features an encapsulated 1-pc. PTFE capsule seat assembly with 10-micron filter. Liquid cylinder regulators are specifically designed to allow for gaseous withdrawal from C02, argon, and nitrogen liquid cylinders.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Acetylene
  • Stages Single
  • Series 2500
  • Inlet Connection CGA-300
  • Outlet Connection 9/16-18 LH
  • Regulator Capacity Heavy Duty
  • Gauges Delivery Pressure 30 psi
  • Delivery Pressure Range 0 to 15 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 400 psi
  • Max. Inlet Pressure 500 psig
  • Body Material Brass
  • Diaphragm Material Premium Stainless Steel
  • Application V-Series(R) Pipeliner(R) Kits
  • Coefficient of Volume 0.17
  • Overall Length 7.3"
  • Body Dia. 2.75"
  • Standards UL Listed; CGA E-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.