Skip Content

Cutting Outfit, 72-3, 601-80-540/601-15-200, Oxygen and Acetylene Fuel, 85 Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cutting Outfit, 72-3, 601-80-540/601-15-200, Oxygen and Acetylene Fuel, 85 Torch Handle

Price $882.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RAV7
  • Mfr. Model # 4403211
  • UNSPSC # 23171535
  • Catalog Page # 3424
  • Shipping Weight 38.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCutting Outfit
  • FuelOxygen and Acetylene
  • Cutting Attachment72-3
  • Torch Handle85
  • Heating HeadTwo Piece
  • Pressure Regulator601-80-540/601-15-200
  • Welding Nozzles#3
  • Cutting Tips1AC
  • CharacteristicsCuts up to 6", Welds up to 1"
  • StandardsISO 14001 and ISO 9001
  • IncludesAll Weather Storage Bag, Oxygen and Acetylene Cylinders (empty), Cutting Torch, Weld Handle, Regulators, Cutting Tip, Weld Tip, Goggles, Striker, 3/16"x12' Twin Hose and Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Torch handle features silver-brazed twin-tube design for safety and durability, and easily replaceable FlashGuard® check valves. Cutting attachment has solid forged head that resists flashback damage. Includes heavy-duty nylon tool bag.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.