Skip Content

Mini Lever Chain Hoist, 1000 lb. Load Capacity, 5 ft. Lift, 1" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mini Lever Chain Hoist, 1000 lb. Load Capacity, 5 ft. Lift, 1" Hook Opening

Price $437.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 22201 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 4ZY93
  • Mfr. Model # LX005
  • UNSPSC # 24101602
  • Catalog Page # 1325
  • Shipping Weight 6.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mini Ratchet 500- and 1000-Lb. Chain Pullers
• Weston-type load brake Single-step reduction gearing Nickel-plated Grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Designed for fine adjustment of load tension. Low pulling force is required for operation. Strong hook latches include notched tip. Feature 2-yr. warranty.

View More

Technical Specs

  • Item Mini Lever Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 5 ft.
  • Min. Between Hooks 9-3/4"
  • Pull to Lift Rated Load 62 lb.
  • Reeving 1
  • Lever Length 7-1/8"
  • Hook Opening 1"
  • Brake Weston Style Load Brake
  • Chain Manganese
  • Chain Length 6 ft.
  • Finish Electrostatic Enamel
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.