Skip Content

Lever Chain Hoist,1500 lb.,Lift 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Chain Hoist, 1500 lb., Lift 10 ft.

Price $677.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TAJ1
  • Mfr. Model # LB008-10
  • UNSPSC # 24101602
  • Catalog Page # 1459
  • Shipping Weight 16.12 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever Chain Hoist
  • Load Capacity1500 lb.
  • Lift10 ft.
  • Hook Opening7/8"
  • Min. Between Hooks11"
  • Pull to Lift Rated Load54 lb.
  • Lever Length9-5/8"
  • BrakeWeston Style Load Brake
  • Reeving1
  • ChainManganese
  • Chain Length11 ft.
  • FinishElectrostatic Enamel
  • StandardsANSI/ASME B30.21
  • IncludesSafety Latch Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lever-Operated 3/4- to 3-Ton Chain Pullers
• Weston-style load brake Dual-stage reduction gearing Hardened alloy steel, nickel-plated grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Top and bottom hooks rotate 360°, and open slowly without fracturing under heavy loads. All-steel construction.

Repair Parts

Displaying repair parts for model:
  • LB008-10

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
  • 2015-05-28T20:03:17.671-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TAJ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.