Skip Content

Electric Chain Hoist w/Trolley,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist w/Trolley, 2000 lb.

Price $6,417.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGA4
  • Mfr. Model # SNERM010L-L-20
  • UNSPSC # 24101602
  • Catalog Page # 1447
  • Shipping Weight 206.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift20 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed7 fpm
  • Motor HP0.6
  • Voltage115/230
  • Phase1
  • Min. Between Hooks16-1/2"
  • Amps @ Low Volts16.9
  • Housing Depth13-1/2"
  • Housing Length23-3/16"
  • Housing Width15-19/32"
  • Headroom16-1/2"
  • Reeving1
  • BrakePull Rotor Motor
  • ClutchFriction
  • Control110V Push Button Control Pendant
  • Control Cord16 ft.
  • ColorYellow
  • FinishElectrostatic Enamel
  • LubricationOil Bath
  • Thermal ProtectionNo
  • Flange Width2-9/32" to 5"
  • Minimum Radius Curve31-1/2"
  • Trolley Speed40 fpm
  • StandardsASME B30.16, ASME HST-1, NFPA 70
  • IncludesMotorized Trolley, Chain Container, Drop Stops, Rubber Bumpers, Trolley Brakes

Compliance and Restrictions

None

Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNERM Electric Chain Hoists with Motorized Trolley
• Reliable pull rotor motor brake Grade 80 nickel-plated load chain Include drop stops, rubber bumpers, and trolley brakes Meet ASME B30.16, ASME HST-1, and NFPA 70 standards
Designed with easy access control panel, and cast-iron guide for smooth operation. Motorized trolley has drop stops and rubber bumpers. Includes 4 ball bearing-supported rollers.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.