Skip Content

1000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 115/230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 115/230 Voltage

Price $7,005.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGA0
  • Mfr. Model # SNERM005S-L-15
  • UNSPSC # 24101602
  • Catalog Page # 1321
  • Shipping Weight 193.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNERM Electric Chain Hoists with Motorized Trolley
• Reliable pull rotor motor brake Grade 80 nickel-plated load chain Include drop stops, rubber bumpers, and trolley brakes Meet ASME B30.16, ASME HST-1, and NFPA 70 standards
Designed with easy access control panel, and cast-iron guide for smooth operation. Motorized trolley has drop stops and rubber bumpers. Includes 4 ball bearing-supported rollers.

View More

Technical Specs

  • Item Electric Chain Hoist w/Trolley
  • Capacity 1000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 15 fpm
  • Motor HP 0.6
  • Voltage 115/230
  • Phase 1
  • Min. Between Hooks 15-7/16"
  • Amps @ Low Volts 16.9
  • Housing Depth 12-7/16"
  • Housing Length 23-3/16"
  • Housing Width 15-19/32"
  • Headroom 15-7/16"
  • Reeving 1
  • Brake Pull Rotor Motor
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 11 ft.
  • Color Yellow
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection No
  • Flange Width 2-9/32" to 5"
  • Minimum Radius Curve 31-1/2"
  • Trolley Speed 40 fpm
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Motorized Trolley, Chain Container, Drop Stops, Rubber Bumpers, Trolley Brakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.